eMA010 (End of Life)



End of Life Product No Longer Available - replacement available: EMA107-10
 
General
Function MA
Drawing Download PDF Drawing
Style Number 9001-22072-00P
Part Number eMA010
Product Code 50005
Availability 0-2 week lead time
U Height 0
MIB EATON-EPDU-MIB.zip (11kB)
 
Physical
Dimensions (H x W x D, inches) Box: 73.7 X 7.7 X 8.3, Unit:68 X 2.2 X 2.6
Mounting Style Vertical
 
Input
Max kW 5.8
Plug
(1) NEMA L6-30P
L6-30P
Cable Length (ft) 10
Voltage 1-Phase 208-240
Current 24A
Current Monitoring Outlet Level
Phase Single Phase
Frequency 47-63
 
Output
Outlets
(20) IEC-320-C13
C13
(4) IEC-320-C19
C19
Circuit Breakers (2) 20A
Outlet Control Yes
Local Switches No
 
Protection & Filtering
Spike/Surge Suppression None
EMI/RFI Filter None
 
Control & Interface
Serial Interface RS232
Ethernet Interface 10/100 Ethernet
Voltage Monitoring Yes
 
Standards
Approvals cTUVus ITE EN 60950-1
   

Options

Accessories
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
ePDU Environmental Monitoring Probe
The Environmental Monitoring Probe (EMP) enables you to collect temperature and humidity readings in the rack environment and monitor the environmental data remotely via the onboard LCD screen or remotely using a Telnet connection or a standard web browser.
EMP001$220

* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top