List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$335
 
General
Function BA
 
Drawing Download PDF Drawing
Style Number T982B3-N-SL-009
Part Number PW103BA1U191
Product Code 50005
Availability Top Sellers 0-2 week lead time
U Height 1
MIB N/A
 
Physical
Dimensions (H x W x D, inches) Box: 4 x 24 x 10 Unit: 1.75 x 19 x 7
Mounting Style Horizontal
 
Input
Max kW 3.33
Plug
(1) NEMA L6-20P
L6-20P
Cable Length (ft) 9
Voltage 1-Phase 208-240
Current 16A
Current Monitoring None
Phase Single Phase
 
Output
Outlets
(12) IEC-320-C13
C13
Circuit Breakers 2P 20A
Outlet Control No Remote Control
Local Switches Yes - Via Breakers
 
Protection & Filtering
Spike/Surge Suppression Yes
EMI/RFI Filter None
 
Control & Interface
Serial Interface No
Ethernet Interface No
Voltage Monitoring None
 
Standards
Approvals ETL UL695-1
   

* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top