List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$478  
 
General
Topology Line Interactive
Configuration Tower
Catalog Number 5SC1000
Color Black
Rating (VA/Watts) 1000/700
 
Dimensions (H x W x D, inches) 8.2 x 5.9 x 13.4
Dimensions (H x W x D, mm) 209 x 150 x 340
Weight (kg) 11.6
Weight (lbs) 25.6
Warranty 3-Year warranty covering UPS and battery with a full UPS service plan and battery replacement after online registation.
Contents
(Ships with the following items)
5SC UPS
User manual CD
Eaton Intelligent Power Manager Software CD
USB cable
Serial Cable (RJ45 to DB9)
Important Safety Instructions
Limited Warranty Details
Efficiency Up to 94%
 
Electrical Input
Connection
(1) NEMA 5-15P
5-15P
Input Cord 6 feet (1.8 meters)
Input Voltage Range 96 - 144 Vac
Nominal Voltage 120Vac
Frequency 50/60 Hz
Frequency Range 60 Hz: 55–65 Hz
50 Hz: 45–55 Hz
 
Electrical Output
Nominal Voltage 120V Default (100/110)
Output Receptacles
(8) NEMA 5-15R
5-15R
Efficiency (Normal Mode) Up to 94%
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.
Mouseover graph for detailed runtime values
 
Battery Description Sealed, lead-acid; maintenance free
Battery Management ABM technology; 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement
Battery Replacement User Replacable - non-hotswap
Start On Battery Cold-start enabled; first cold start is always forbidden
 
Communications
User Interface Graphical display. UPS status in a single view.
LEDs UPS on LED
Communication Ports RS-232 (RJ45) port; USB port as standard (HID). 6-foot RS-232 and USB cables included
Power Management Software Eaton Intelligent Power Software Suite CD (included)
 
Environmental & Standards
RoHS Compliance Yes
Audible Noise <55 dB at 1 meter
Operating Temperature 0 to 35°C (32°F to 90°F)
Safety markings CE/cULus/NOM
EMC Markings IEC 62040-2:2006 Cat C2 / CISPR22 Class A / FCC part 15 Class A
Storage Temperature 0 to 40°C (32°F to 104°F)
Relative Humidity 0–90% non-condensing
   

Options

Services
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-5: 5-year-total warranty (UPS) for new product purchase
5SW5Y-1400UC$141
Power Management Software
UPS and ePDU Supervisory Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Manager
Enables monitoring and management of multiple network power devices and integrates seamlessly with VMware's vCenter Server and Microsoft's SCVMM. View demo
free download
IPM-SILVER
IPM-GOLD
free
$5,000
$20,000

In the interests of continuous product improvement, all specifications are subject to change without notice.


* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top