Datasheet - 22DDILE

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Auxiliary contact, 1N/O+1N/O early+1N/C+1N/C late, surface mounting, screw connection
Part no.  22DDILE
Catalog No.  049823
Eaton Catalog No.  XTMCXFAL22
 

Delivery program
Product range
    Accessories
Accessories
    Auxiliary contact modules
Function
    for standard applications
Number of poles
    4 pole
Rated operational current
     
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 2
Contacts
     
N/O = Normally open
    1 N/O
N/OE: NO early-make
    1 N/OE
N/C = Normally closed
    1 NC
NCL=NC late-break
    1 NCL
Mounting type
    Front fixing
Contact sequence
   
For use with
    DILEM-10(-G)(…)
DILEM-01(-G)(…)
DILEM-4(-G)(…)
DILER40(-G)
DILER31(-G)
DILER22
DILEEM-10(-G)(…)
DILEEM-01(-G)(…)
DILEM12-10(-G)(…)
DILEM12-01(-G)(…)
Instructions
    Auxiliary contacts used as mirror contacts according to IEC/EN 60947-4-1 Appendix F (not N/C late open)
Code number and version of combination
     
Distinctive number
    62
 
    53
 
    44
Technical data
Auxiliary contacts
flexible with ferrule
    no
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 600
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 300
between the auxiliary contacts
  V AC 300
Rated operational current
  A  
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
Conv. thermal current
Ith A 10
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 2
500 V
Ie A 1.5
DC current
     
DC-13 L/R - 15 ms
     
Contacts in series:
  A  
1
24 V A 2.5
2
60 V A 2.5
3
110 V A 1.5
3
220 V A 0.5
Control circuit reliability (at Ue = 24 V DC, Umin = 17 V, I min= 5.4 mA)
Failure rate λ <10-8, < one failure at 100 million operations
Component lifespan at Ue = 240 V
     
AC-15
Operations x 106 0.2
DC
     
Footnote
    Switch-on and switch-off conditions based on DC-13, time constant as specified
L/R = 50 ms: 2 contacts in series at Ie = 0.5 A
Operations x 106 0.15
Short-circuit rating without welding
     
Maximum overcurrent protective device
     
Short-circuit protection only
    PKZM0-4
Short-circuit protection maximum fuse
     
500 V
  A gG/gL 6
500 V
  A fast 10
Current heat loss at Ith
     
Per contact
  W 0.2
Terminal capacities
  mm2  
Screw terminals
     
Solid
  mm2 1 x (0,75 - 2,5)
2 x (0,75 - 2,5)
Flexible with ferrule
  mm2 1 x (0,75 - 1,5)
2 x (0,75 - 1,5)
Solid or stranded
  AWG 18 - 14
Stripping length
  mm 8
Terminal screw
    M3.5
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Max. tightening torque
  Nm 1.2
Spring-loaded terminals
     
Solid
  mm2 1 x (1 - 2.5)
2 x (1 - 2.5)
Flexible with ferrule
  mm2 1 x (1 - 2.5)
2 x (1 - 2.5)
Solid or stranded
  AWG 1 x (16 - 14)
2 x (16 - 14)
Standard screwdriver
  mm 0.6 x 3.5
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 10
DC
  V 250
DC
  A 0.5
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
Switching duty for non-motor loads, 3-pole, 4-pole
Operating characteristics
Non-inductive or slightly inductive loads
Electrical characteristics
Make: 1 x rated current
Break: 1 x rated current
Utilization category
100 % AC-1
Typical applications
Electric heat
Short-time loading, 3-pole
Time interval between two loading cycles: 15 minutes
Dimensions
83 mm: DILE… + …DILE(M)
86 mm: DILE…-C... + …DILE(M)