Datasheet - DILM32-XTEE11(RAC240)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Timer module, 200-240VAC, 0.1-100s, on-delayed
Part no.  DILM32-XTEE11(RAC240)
Catalog No.  101442
Eaton Catalog No.  XTCEXTEEC11B
 

Delivery program
Product range
    Accessories
Accessories
    Timer modules
Description
    On-delayed
Cannot be combined with top mounting auxiliary contacts
Incl. suppressor circuits
Time range can be selected
Voltage range
ULN V 200 - 240 V AC
Time range
    convertible
0.05 - 1 s
0.5 - 10 s
5 - 100 s
For use with
    DILM7 - DILM32
DILMP20
DILMP32-DILMP45
DILA
Contact sequence
   
Technical data
General
Standards
    DIN EN 61812, IEC/EN 60947, VDE 0660, UL, CSA
Lifespan, mechanical
     
AC operated
Operations x 106 3
DC operated
Operations x 106 3
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Storage
  °C - 40 - 80
Open
  °C -25 - +60
Enclosed
  °C - 25 - 40
Mounting position
    As required, except suspended
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
N/O contact
  g 6
N/C contact
  g 6
Degree of Protection
    IP20
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Weight
  kg 0.08
Terminal capacities
  mm2  
Solid
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 1.5)
Flexible with ferrule
  mm2 1 x (0.75 - 1.5)
2 x (0.75 - 1.5)
Solid or stranded
  AWG 18 - 14
Terminal screw
    M3.5
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Max. tightening torque
  Nm 1.2
Contacts
Rated impulse withstand voltage
Uimp V AC 4000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 250
Rated operational voltage
Ue V 250
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 250
between the auxiliary contacts
  V AC 250
Short-circuit rating without welding
     
max. fuse
  A gG/gL 4
Magnet systems
Voltage tolerance
     
Pick-up voltage
  x Us  
AC operated
  V AC  
 
Pick-up x Uc 0.85 - 1.1
DC operated
Pick-up x Uc  
 
Pick-up x Uc 0.7 - 1.2
Power consumption
     
60 °C
Sealing VA 2
AC operated
Sealing W 1.8
duty factor
  % DF 100
Maximum operating frequency
  Ops./h  
Max. operating frequency
  Ops/h 3600
Can be combined with auxiliary contact
  Ops./h 360
Conventional thermal current Ith = Ie AC-1
     
On-delayed
  ms < 50
Off-delayed
  ms < 200
AC operated 50 Hz
Deviation % < 5
Recovery time (after 100% time delay)
  ms 70
contact changeover time
     
DILM32-XTEE11/DILM32-XTED11
tu ms 10
DILM32-XTEY20
tu ms 50
Notes
Notes For rated operational current: Making and breaking conditions to DC-13, L/R constant as stated
Max. fuses for short-circuit protection: Transparent overlay "Fuses" for time/current characteristics (please enquire)
For pick-up voltage, DC operated:Pure DC, AC bridge rectifier or smoothed double-wave rectification.
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    B300
DC operated
    R300
General Use
     
AC
  V 240
AC
  A 5
DC
  V 24
DC
  A 5
Short Circuit Current Rating
  SCCR  
Basic Rating
     
SCCR
  kA 5
max. Fuse
  A 125
max. CB
  A 125
480 V High Fault
     
SCCR (fuse)
  kA 10/100
max. Fuse
  A 125/70 Class J
SCCR (CB)
  kA 10/65
max. CB
  A 50/32
600 V High Fault
     
SCCR (fuse)
  kA 10/100
max. Fuse
  A 125/125 Class J
SCCR (CB)
  kA 10/22
max. CB
  A 50/32
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Dimensions