Insulation Displacement Connector, Dual Element, 22-14 AWG

Item #: 0064012

Cat #: 314-POUCH

UPC: 054007092308

$ 1.78 EA
Company wide:
3,700 in stock
Documents & Guides
Insulation Displacement Connector, Moisture Resistant Seal, Flame Retardant, Wire Range: 22 - 14 AWG. Package of 50.

Overview

Insulation Displacement Connector, Moisture Resistant Seal, Flame Retardant, Wire Range: 22 - 14 AWG. Package of 50.

3M™ Scotchlok™ 314 IDC Pigtail Electrical Connector is self-stripping, flame-retardant and moisture-resistant. The connector is nylon insulated and used to connect 2 or 3 wires while insulating the connection. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 054007092308, 314-POUCH, MMM314POUCH

Specifications

Color: Blue
Volts AC: 600
Allowable Gauge Range: 20 - 14
Color: Blue
Allowable Gauge Range: 20 - 14
Volts AC: 600